Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit BMI Vert Hdr/Fem DR Tin 16Ckt

  • Mfr # 44769-1601

  • Zoro # G2747671


product price: $4.59
/ea
Sold in multiples of 17 for $78.03

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44769-1601
Zoro #
G2747671
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Hole Center to Center
3 mm
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Features
Surface Mount Compatible
Current Rating
8.5 A
Number of Contacts
16
Contact Finish
Tin Plated
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.