
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206461-0800
Zoro #
G2091762
UPC #
-
Country of Origin
China
Details
Item
Pin & Sleeve Receptacle
Number of Wires
4
Housing Color
Black
Cap Type
No Cap or Cover
Standards
UL E29179
Body Material
Nylon
Features
Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Operating Temp. Range
-40° to +105°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.