Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit Plus Sr Ra Hdr Assy 15Au 1X3

  • Mfr # 2157602003

  • Zoro # G305910049


product price: $1.95
/ea
Sold in multiples of 55 for $107.25

Key Features

Number of Rows
1
Series
215760
Application
Power, Wire-to-Board
Termination Interface Style
Through Hole
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2157602003
Zoro #
G305910049
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
PC Tail Length
3.17mm

Details

Number of Rows
1
Series
215760
Application
Power, Wire-to-Board
Termination Interface Style
Through Hole
CSA
LR19980
Plating min - Mating
0.381µm
PCB Retention
Yes
Voltage - Maximum
600V AC (RMS)/DC
Keying to Mating Part
Yes
Component Type
PCB Header
Material - Resin
Liquid Crystal Polymer
Polarized to Mating Part
Yes
Shrouded
Yes
Material - Metal
High Copper Alloy
Lock to Mating Part
Yes
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Gold
Circuits (Loaded)
3
Durability (mating cycles max)
200
Material - Plating Termination
Matte Tin
Product Name
Micro-Fit+
UL
E29179
Orientation
Right Angle
Color - Resin
Black
Current - Maximum per Contact
12.5A
First Mate / Last Break
No
Pitch - Mating Interface
3.00mm
Polarized to PCB
Yes
Flammability
94V-0
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.