Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit Plus Vert Hdr Assy 2X2 15Au

  • Mfr # 2068320402

  • Zoro # G505790007


product price: $1.95
/ea
Sold in multiples of 55 for $107.25

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Series
206832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068320402
Zoro #
G505790007
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.18mm
PCB Thickness - Recommended
1.57mm

Details

Item
PCB Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Series
206832
Standards
CSA LR19980
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Current Rating
12.5 A
Contact Finish
Gold Plated
Terminal Type
Through Hole
Hole Center to Center
3 mm
Max. Temp.
105°C
Number of Rows
2
Features
Glow-Wire Capable
Number of Contacts
4
Terminal Finish
Matte Tin Plated
Pitch - Mating Interface
3.00mm
Flammability
94V-0
Polarized to Mating Part
Yes
Voltage - Maximum
600V AC (RMS)/DC
Component Type
PCB Header
Glow-Wire Capable
Yes
Keying to Mating Part
Yes
First Mate / Last Break
No
UL
E29179
Circuits (Loaded)
4
Product Name
Micro-Fit+
Orientation
Vertical
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Shrouded
Yes
Current - Maximum per Contact
12.0A
Lock to Mating Part
Yes
Material - Plating Termination
Matte Tin
Material - Metal
High Copper Alloy
Breakaway
No
Plating min - Mating
0.380µm
Durability (mating cycles max)
200
Polarized to PCB
Yes
Material - Resin
Liquid Crystal Polymer
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.