
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147581102
Zoro #
G605981633
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size
18 AWG
Details
Item
Micro Receptacle
Material
Nylon
Connector Type
Male-Pigtail
Color
Black
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Number of Contacts
10
Terminal Type
Crimp or Compression
Number of Rows
2
Terminal Finish
Tin Plated
Max. Amps
8.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.