
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147582082
Zoro #
G105981324
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size
18 AWG
Details
Item
Micro Receptacle
Insulation Material
Nylon
Connector Type
Male-Pigtail
Material
Nylon
Color
Black
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
8
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Max. Amps
8.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.