
Micro-Lock Plus 2.0 F-F 450Mm 22 Awg Bk
Mfr # 2175001125
Zoro # G305963588
product price: $0.99
/eaSold in multiples of 98 for $97.02
Key Features
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Color
Black
Series
217500
Type
Micro-Lock Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2175001125
Zoro #
G305963588
UPC #
-
Country of Origin
India
Dimensions
Wire Size (AWG)
22
Cable Length
450.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.