
Micro-Lock Plus 2.0 F-S 300Mm 22 Awg Rd
Mfr # 2175012124
Zoro # G505981269
product price: $0.99
/eaSold in multiples of 95 for $94.05
Key Features
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Color
Red
Series
217501
Type
Micro-Lock Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2175012124
Zoro #
G505981269
UPC #
-
Country of Origin
India
Dimensions
Cable Length
300.00mm
Wire Size (AWG)
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.