
Micro-Lock Plus 2.0 F-S 75Mm 26 Awg Bk S
Mfr # 2175011101
Zoro # G505981351
product price: $1.15
/eaSold in multiples of 95 for $109.25
Key Features
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Color
Black
Series
217501
Application
Signal, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2175011101
Zoro #
G505981351
UPC #
-
Country of Origin
India
Dimensions
Cable Length
75.00mm
Wire Size (AWG)
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.