Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Lock Plus Vertical Header, 2.00Mm Pitch, Single Row, Matte Tin Plating 5055751281

Micro-Lock Plus Vertical Header, 2.00Mm Pitch, Single Row, Matte Tin Plating (Discontinued)

  • Mfr # 5055751281
  • Zoro # G605910343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055751281
Zoro #
G605910343
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1 µm

Details

Color
Black
Number of Rows
1
Max. Voltage
250V AC/DC
Material
Polyamide
Terminal Type
Surface Mount
Max. Temp.
105°C
Hole Center to Center
2 mm
Terminal Finish
Matte Tin Plated
Current Rating
3 A
Contact Finish
Matte Tin Plated
Number of Contacts
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.