Zoro Homepage

MicroFit (3.0) BMI RA Hdr/Fem 15Au 10Ckt

  • Mfr # 44764-1002

  • Zoro # G7769550


product price: $7.19
/ea
Sold in multiples of 840 for $6,039.60

Key Features

Max. Voltage
600V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Features
Surface Mount Compatible
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44764-1002
Zoro #
G7769550
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
600V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Features
Surface Mount Compatible
Terminal Type
Through Hole
Max. Temp.
260°C
Hole Center to Center
3 mm
Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
2
Current Rating
8.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.