
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147611224
Zoro #
G705922390
UPC #
-
Country of Origin
Thailand
Dimensions
Spool Length
300 mm
Details
Max. Amps
8.5A
Conductor Material
Phosphor Bronze
Wire Gauge
18 AWG
Jacket Color
Black
Standards
UL 10002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.