
MicroFit 3.0 Inline Plug Panel Mnt 10CKT
Mfr # 43640-1000
Zoro # G7766172
product price: $0.47
/eaSold in multiples of 200 for $94.00
Key Features
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43640-1000
Zoro #
G7766172
UPC #
-
Country of Origin
Unknown
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Max. Temp.
105°C
Material
Nylon
Number of Contacts
10
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.