
MicroFit 3.0 Plug SR Pnl Mnt 2Ckt
Mfr # 43640-0201
Zoro # G4037449
original price: $0.42
9% off
new price: $0.38
/eaSold in multiples of 400 for $152.00
Key Features
UL
E29179
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
2
Color - Resin
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43640-0201
Zoro #
G4037449
UPC #
-
Country of Origin
Singapore
Details
UL
E29179
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
2
Color - Resin
Black
Number of Rows
1
Lock to Mating Part
Yes
Flammability
94V-0
CSA
LR19980
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Gender
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.