Zoro Homepage

MicroFit 3.0 Receptacle Sgl Row 3Ckt

  • Mfr # 43645-0300

  • Zoro # G2757252


original price: $0.41
9% off
new price: $0.37
/ea
Sold in multiples of 350 for $129.50

Key Features

Color - Resin
Black
Number of Rows
1
Flammability
94V-0
CSA
LR19980
Circuits (maximum)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43645-0300
Zoro #
G2757252
UPC #
-
Country of Origin
United States

Details

Color - Resin
Black
Number of Rows
1
Flammability
94V-0
CSA
LR19980
Circuits (maximum)
3
Temperature Range - Operating
-40° to +105°C
UL
E29179
Pitch - Mating Interface
3.00mm
Gender
Receptacle
Polarized to Mating Part
Yes
Material - Resin
Nylon
Lock to Mating Part
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.