Zoro Homepage

Microfit 3.0 Sr Vert Th Peg 30Au 3Ckt

  • Mfr # 436500317

  • Zoro # G605911036


product price: $1.35
/ea
Sold in multiples of 75 for $101.25

Key Features

Color
Black
Number of Rows
1
Series
43650
Max. Voltage
600V
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436500317
Zoro #
G605911036
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
Mated Height
17.27mm

Details

Color
Black
Number of Rows
1
Series
43650
Max. Voltage
600V
Application
Power, Wire-to-Board
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
3 mm
Max. Temp.
260°C
Features
Glow-Wire Capable; Surface Mount Compatible
Terminal Type
Through Hole - Kinked Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
3
Terminal Finish
Tin Plated
Current Rating
8.5 A
UL
E29179
Material - Metal
Brass
Component Type
PCB Header
Max-Duration
30
Material - Plating Mating
Gold
PCB Retention
Yes
Max-Temp
260
Current - Maximum per Contact
8.5A
Glow-Wire Capable
Yes
Pitch - Mating Interface
3.00mm
Breakaway
No
Flammability
94V-0
Durability (mating cycles max)
30
Orientation
Vertical
Material - Resin
High Temperature Thermoplastic
CSA
LR19980
Polarized to PCB
Yes
PCB Locator
Yes
Temperature Range - Operating
-40° to +125°C
Shrouded
Fully
Stackable
No
Circuits (Loaded)
3
Product Name
Micro-Fit 3.0
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Max-Cycle
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.