This item is Discontinued.

Molex Microfit 3.0 Vert TH Hdr DR 30Au 18Ckt 43045-1829

Microfit 3.0 Vert TH Hdr DR 30Au 18Ckt (Discontinued)

  • Mfr # 43045-1829
  • Zoro # G2745529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43045-1829
Zoro #
G2745529
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Max. Voltage
600V
Maximum Voltage
600 V
Current
8.5 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Features
Glow-Wire Capable; Surface Mount Compatible
Terminal Type
Through Hole
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Number of Contacts
18
Current Rating
8.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.