Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROFIT TPA DR PLUG HSG 10CKT V0

  • Mfr # 203632-1001

  • Zoro # G4042041


product price: $0.96
/ea
Sold in multiples of 150 for $144.00

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203632-1001
Zoro #
G4042041
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connector Type
Plug
Material
Nylon
Standards
CSA Certified; ULT 00264
Hole Center to Center
3 mm
Number of Contacts
10
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.