
Microfit Vert Pth Hdr DR Assy Tin 22Ckt
Mfr # 44067-2201
Zoro # G4047580
product price: $4.79
/eaSold in multiples of 20 for $95.80
Key Features
Color
Black
Maximum Voltage
250 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
Features
Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44067-2201
Zoro #
G4047580
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
2.54 µm
Details
Item
Wire Connector
Color
Black
Maximum Voltage
250 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Hole Center to Center
3 mm
Number of Contacts
22
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.