Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milli-Grid Dr R-S 8Ckt 150Mm Disc Sn

  • Mfr # 2185101082

  • Zoro # G505789599


product price: $2.75
/ea
Sold in multiples of 28 for $77.00

Key Features

Insulation Material
Polyester
Maximum Voltage
125 V AC/DC
Series
218510
Color
Black
Type
Discrete Wire Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2185101082
Zoro #
G505789599
UPC #
-
Country of Origin
India

Dimensions

Wire Insulation Diameter
1.40mm max.
Wire Size (AWG)
24
Cable Length
150.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester
Maximum Voltage
125 V AC/DC
Series
218510
Color
Black
Type
Discrete Wire Assembly
Number of Rows
2
Color - Resin
Black
Material - Metal
Copper Alloy
Single Ended
Yes
Material - Resin
Polyester
Assembly Configuration
Single Ended Connector
Product Name
Milli-Grid
Wire/Cable Type
UL 10002
Material - Plating Mating
Matte Tin
Voltage - Maximum
125V AC (RMS)/DC
Circuits (Loaded)
8
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
2.0A
Gender
Female-Pigtail
Lock to Mating Part
Yes
Pitch - Mating Interface
2.00mm
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.