Zoro Homepage

MINI-FIT 39000040 18 AWG, UL1061,300mm

  • Mfr # 79758-0013

  • Zoro # G000457184


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Length
300 mm
Color
Red
Connector Type
Male-Male
Terminal Type
Crimp or Compression
Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79758-0013
Zoro #
G000457184
UPC #
-
Country of Origin
United States

Dimensions

Length
300 mm

Details

Item
Male-Male Connector
Color
Red
Connector Type
Male-Male
Terminal Type
Crimp or Compression
Material
Phosphor Bronze
Wire Range
18 AWG
Contact Finish
Tin Plated
Number of Contacts
1
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.