Shop SOUTHWIRE
See all product information
Create Account
Pendant & Reel Cable, 16 AWG, 600V, 7 Conductor, 65 Strand, Black, Sold by the FT
- Mfr # 57032899
- Zoro # G211130180
product price:Â
$
5.99
/ea
Sold in multiples of 100 for
$599.00
Key Features
Number of Conductors
7
Cord Length
2500 ft
Wire Size
16 AWG
Voltage
600V
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57032899
- Zoro #
- G211130180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 2500 ft
- Wire Size
- 16 AWG
Details
- Item
- Crane & Hoist Cable
- Number of Conductors
- 7
- Voltage
- 600V
- Jacket Color
- Black
- Jacket Material
- NEOPRENE
- Color
- Black
- Material
- Tinned Copper
- Max. Cord Temp.
- 90 C
- Conductor Type
- Stranded
- Conductor Shielding Type
- Unshielded
- Insulation Material
- EPDM
- Stranding
- 65
- Conductor Material
- Tinned Copper
- Conductor Design
- Stranded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.