Zoro Homepage

Mini-Fit Fip Cvr-Indivdul Wire Typ 18Ckt

  • Mfr # 2070190018

  • Zoro # G505790229


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Insulation Material
Thermoplastic Elastomer
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Black
Series
207019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070190018
Zoro #
G505790229
UPC #
-
Country of Origin
India

Details

Item
Mini-Fit Sigma Sealed
Insulation Material
Thermoplastic Elastomer
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Black
Series
207019
Product Name
Mini-Fit Sigma Sealed
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Material - Resin
Thermoplastic Elastomer
Circuits (Loaded)
18
Color - Resin
Black
Component Type
Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.