
MEF EMC-FILTER 3-PHASE 1-STAGE, I:50A U:3x600 VAC book-style
Mfr # 10535
Zoro # G600691865
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
Voltage
max. 3 to 600 V AC
Hz
50 to 60 Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10535
Zoro #
G600691865
UPC #
-
Country of Origin
Italy
Details
Voltage
max. 3 to 600 V AC
Hz
50 to 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.