
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39306127
Zoro #
G905911286
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
2.54 µm
Details
Color
Natural
Number of Rows
2
Max. Voltage
600V
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
Nylon
Max. Temp.
240°C
Flammability Rating
UL 94V-2
Terminal Finish
Tin Plated
Number of Contacts
12
Contact Finish
Tin Plated
Current Rating
9 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.