
Mini-Fit Jr. F-S 225Mm 16 Awg Bk Au
Mfr # 2153411223
Zoro # G705922093
product price: $0.99
/eaSold in multiples of 91 for $90.09
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
600V
Max. Amps
9 A
Wire Gauge
16 AWG
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153411223
Zoro #
G705922093
UPC #
-
Country of Origin
Thailand
Dimensions
Spool Length
225 mm
Cable Length
225.00mm
Wire Size (AWG)
16
Wire Insulation Diameter
1.80-3.10mm
Details
Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
600V
Max. Amps
9 A
Wire Gauge
16 AWG
Jacket Color
Black
Standards
UL 1015
Conductor Material
Brass
Series
215341
Single Ended
Yes
Product Name
Mini-Fit Jr.
Assembly Configuration
Pre-crimped Lead Only
Material - Plating Mating
Gold
Termination Interface Style
Crimp or Compression
Connector to Connector
Mini-Fit Jr. Term-to-Pigtail
Current - Maximum per Contact
9.0A
Material - Plating Termination
Tin
Circuits (Loaded)
1
Gender
Female-Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.