
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153411225
Zoro #
G905922060
UPC #
-
Country of Origin
Thailand
Dimensions
Spool Length
450 mm
Cable Length
450.00mm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16
Details
Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
16 AWG
Standards
UL 1015
Jacket Color
Black
Voltage
600V
Conductor Material
Brass
Max. Amps
9 A
Gender
Female-Pigtail
Current - Maximum per Contact
9.0A
Assembly Configuration
Pre-crimped Lead Only
Connector to Connector
Mini-Fit Jr. Term-to-Pigtail
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
1
Series
215341
Material - Plating Mating
Gold
Product Name
Mini-Fit Jr.
Material - Plating Termination
Tin
Single Ended
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.