Zoro Homepage

Mini-Fit Jr. F-S 75Mm 16 Awg Bk Au

  • Mfr # 2153411221

  • Zoro # G905922138


product price: $0.99
/ea
Sold in multiples of 91 for $90.09

Key Features

Application
Power, Wire-to-Board, Wire-to-Wire
Conductor Material
Brass
Jacket Color
Black
Max. Amps
9 A
Spool Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153411221
Zoro #
G905922138
UPC #
-
Country of Origin
Thailand

Dimensions

Spool Length
75 mm
Wire Size (AWG)
16
Cable Length
75.00mm
Wire Insulation Diameter
1.80-3.10mm

Details

Application
Power, Wire-to-Board, Wire-to-Wire
Conductor Material
Brass
Jacket Color
Black
Max. Amps
9 A
Voltage
600V
Wire Gauge
16 AWG
Standards
UL 1015
Material - Plating Termination
Tin
Assembly Configuration
Pre-crimped Lead Only
Series
215341
Material - Plating Mating
Gold
Circuits (Loaded)
1
Single Ended
Yes
Current - Maximum per Contact
9.0A
Gender
Female-Pigtail
Product Name
Mini-Fit Jr.
Termination Interface Style
Crimp or Compression
Connector to Connector
Mini-Fit Jr. Term-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.