Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row

  • Mfr # 2153261062

  • Zoro # G305789294


product price: $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153261062
Zoro #
G305789294
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.889 µm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16
Cable Length
300.00mm

Details

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Hole Center to Center
4.2 mm
Number of Contacts
6
Wire Range
16 AWG
Features
Single Ended
Current Rating
9 A
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Number of Rows
2
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Overmolded
No
Connector to Connector
Mini-Fit Jr.-to-Pigtail
Material - Plating Termination
Tin
Plating min - Mating
0.889µm
Single Ended
Yes
Circuits (Loaded)
6
Material - Plating Mating
Tin
Wire/Cable Type
UL 1015
Product Name
Mini-Fit Jr.
Current - Maximum per Contact
9.0A
Material - Resin
Nylon
Material - Metal
Brass
Lock to Mating Part
Yes
Assembly Configuration
Single Ended Connector
Pitch - Mating Interface
4.20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.