
Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row
Mfr # 2153261103
Zoro # G605789093
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
Key Features
Color
Black
Max. Voltage
600V
Length
600 mm
Connector Type
Female-Pigtail
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153261103
Zoro #
G605789093
UPC #
-
Country of Origin
India
Dimensions
Length
600 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.889 µm
Details
Color
Black
Max. Voltage
600V
Connector Type
Female-Pigtail
Material
Nylon
Terminal Type
Crimp or Compression
Features
Single Ended
Contact Finish
Tin Plated
Current Rating
9 A
Number of Contacts
10
Wire Range
16 AWG
Hole Center to Center
4.2 mm
Number of Rows
2
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.