Zoro Homepage

Mini-Fit Jr. Plug Housing, Single Row With Panel Mount Ears, Pa Polyamide Nylon 6/6

  • Mfr # 1726460312

  • Zoro # G305916973


product price: $0.99
/ea
Sold in multiples of 95 for $94.05

Key Features

Color
Black
Number of Rows
1
Features
Glow-Wire Capable
Material
Nylon
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1726460312
Zoro #
G305916973
UPC #
-
Country of Origin
United States

Details

Color
Black
Number of Rows
1
Features
Glow-Wire Capable
Material
Nylon
Connector Type
Plug
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Flammability Rating
UL 94V-2
Number of Contacts
3
Current Rating
13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.