
Mini-Fit Sigma Sr Panel Mount Plug 3Ckt
Mfr # 2004882003
Zoro # G505789872
product price: $0.59
/eaSold in multiples of 200 for $118.00
Key Features
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2004882003
Zoro #
G505789872
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Nylon
Features
Glow-Wire Capable
Hole Center to Center
4.2 mm
Number of Contacts
3
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.