Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Lock2.5W/B SR Str PlgAssy NAT 4ckt

  • Mfr # 53517-0430

  • Zoro # G4040580


product price: $0.43
/ea
Sold in multiples of 179 for $76.97

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53517-0430
Zoro #
G4040580
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1 µm

Details

Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Terminal Type
Through Hole - Kinked Pin
Standards
UL E29179
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Material
Polyamide
Features
Glow-Wire Capable
Number of Contacts
4
Current Rating
3.5 A
Contact Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.