
Mini Robot Conn Rec Shell Assy 40Ckt
Mfr # 5008090010
Zoro # G805951047
product price: $18.45
/eaSold in multiples of 5 for $92.25
Key Features
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Terminal Type
Surface Mount
Connector Type
Receptacle
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008090010
Zoro #
G805951047
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.508 µm
Details
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Terminal Type
Surface Mount
Connector Type
Receptacle
Material
Polyester
Number of Contacts
40
Current Rating
2.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.