Zoro Homepage

MiniFit BMI RA DR SelLoad 36Ckt

  • Mfr # 43759-0001

  • Zoro # G2753743


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
235 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43759-0001
Zoro #
G2753743
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Material
Nylon
Number of Contacts
36
Flammability Rating
UL 94V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.