Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 9 A, 600V AC, White

  • Mfr # 15-24-7180

  • Zoro # G2758689


product price: $5.15
/ea
Sold in multiples of 25 for $128.75

Key Features

Current Rating
9 A
Voltage Rating
600V AC
Housing Color
White
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-24-7180
Zoro #
G2758689
UPC #
-
Country of Origin
Mexico

Details

Item
Pin & Sleeve Receptacle
Current Rating
9 A
Voltage Rating
600V AC
Housing Color
White
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Body Material
Nylon
Features
PCB Retention, Polarized to Mating Part, Polarized to PCB
Angle
Vertical
Terminal Connection
Through Hole
Operating Temp. Range
-40° to +105°C
Number of Wires
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.