Zoro Homepage

MINIFIT HDER WO EARS 10CK 353181020

  • Mfr # 35318-1020

  • Zoro # G600442726


product price: $0.58
/ea
Sold in multiples of 4000 for $2,320.00

Key Features

Color
Natural
Number of Rows
2
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35318-1020
Zoro #
G600442726
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
5.08 µm

Details

Color
Natural
Number of Rows
2
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole
Max. Voltage
250V
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Material
Nylon
Current Rating
13 A
Contact Finish
Tin Plated
Number of Contacts
10
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.