
MINIFIT JR BMI PMRCPT DLRW V-2 14CKT NAT
Mfr # 15-06-0140
Zoro # G4036493
product price: $5.75
/eaSold in multiples of 4000 for $23,000.00
Key Features
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-06-0140
Zoro #
G4036493
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Material
Nylon
Number of Contacts
14
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.