Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minifit Jr Ra Hdr Assy Lcp 16W/Press Pgs

  • Mfr # 50362426

  • Zoro # G805910792


product price: $2.19
/ea
Sold in multiples of 45 for $98.55

Key Features

Color
Black
Number of Rows
2
Max. Voltage
600V
Features
Glow-Wire Capable
Hole Center to Center
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50362426
Zoro #
G805910792
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
600V
Features
Glow-Wire Capable
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Max. Temp.
255°C
Flammability Rating
UL 94V-0
Current Rating
13 A
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Number of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.