Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minifit Sr Plg Hsg/Tpa /Mntear 3Ckt

  • Mfr # 428180312

  • Zoro # G905910487


product price: $0.89
/ea
Sold in multiples of 100 for $89.00

Key Features

Number of Rows
1
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428180312
Zoro #
G905910487
UPC #
-
Country of Origin
United States

Details

Number of Rows
1
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Application
Power, Wire-to-Board
Hole Center to Center
1 mm
Number of Contacts
3
Max. Temp.
105°C
Flammability Rating
UL 94V-0
Current Rating
50 A
Connector Type
Plug
Pitch - Mating Interface
10.00mm
CSA
LR19980
Glow-Wire Capable
No
UL
E29179
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
3
Stackable
No
Product Name
Mini-Fit Sr.
Current - Maximum per Contact
50.0A
Polarized to Mating Part
Yes
Panel Mount
Yes
Lock to Mating Part
Yes
Flammability
94V-0
Material - Resin
Polyester
Series
42818

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.