Wire Terminal, 16 AWG, 600 V, Crimp Termination Only

  • Mfr # 39-00-0089

  • Zoro # G7768062


product price:  $0.42
/ea
Sold in multiples of 4000 for $1,680.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Contact Material
Brass
Maximum Voltage
600 V
Insulation Dia
1.80-3.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39-00-0089
Zoro #
G7768062
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
16 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V
Insulation Dia
1.80-3.10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.