
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1727090007
Zoro #
G005932419
UPC #
191128362559
Country of Origin
China
Details
Item
Terminal Position Assurance
Max. Temp.
105°C
Series
172709
Material
Nylon
Color
White
Number of Rows
1
Number of Contacts
7
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
7
Material - Resin
Nylon
Lock to Mating Part
Yes
Product Name
Mini-Fit TPA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.