
MiniFitJrPlg FreeHng /DH V-0 6Ckt
Mfr # 39-01-3069
Zoro # G4048691
original price: $0.78
10% off
new price: $0.70
/eaSold in multiples of 200 for $140.00
Key Features
Material - Resin
Nylon
Circuits (maximum)
6
Polarized to Mating Part
Yes
Flammability
94V-0
Color - Resin
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-01-3069
Zoro #
G4048691
UPC #
-
Country of Origin
United States
Details
Material - Resin
Nylon
Circuits (maximum)
6
Polarized to Mating Part
Yes
Flammability
94V-0
Color - Resin
Natural
CSA
LR19980
Current - Maximum per Contact
13.0A
Temperature Range - Operating
-40° to +105°C
Gender
Plug
Pitch - Termination Interface
4.20mm
Lock to Mating Part
Yes
Number of Rows
2
UL
E29179
Pitch - Mating Interface
4.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.