
MMC-4P-4W-F/MM-ST/ST-3M-LSOH
Mfr # 1200668174
Zoro # G000440155
product price: $72.35
/eaSold in multiples of 2 for $144.70
Key Features
Cable Length
3 m
Keyway
Single
Orientation
Straight to Straight
Wire/Cable Type
UL 21198
LED Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200668174
Zoro #
G000440155
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
3 m
Cable Diameter
4.70mm (.185")
Details
Keyway
Single
Orientation
Straight to Straight
Wire/Cable Type
UL 21198
LED Indicator
No
Voltage - Maximum
250V AC/DC
Current - Maximum per Contact
4.0A
UL
E152210
Coupling Style
Threaded
Gender
Female-Male
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-25°C to +80°C
Poles
4
Material - Plating Mating
Gold
Material - Connector Body
TPU
Material - O-Ring
Fluoro-elastomer
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.