
MMC-4P-4W-MM-90-5M-PUR
Mfr # 1200060594
Zoro # G800440201
product price: $47.25
/eaSold in multiples of 2 for $94.50
Key Features
Cable Length
5 m
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200060594
Zoro #
G800440201
UPC #
883906068233
Country of Origin
Unknown
Dimensions
Cable Length
5 m
Cable Diameter
5.30mm (.209")
Details
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-20°C to +80°C
Gender
Male-Pigtail
Current - Maximum per Contact
4.0A
Wire/Cable Type
EU Cable
LED Indicator
No
Orientation
90° to Pigtail
Poles
4
Voltage - Maximum
250V AC/DC
Material - Plating Mating
Gold
Material - Connector Body
PUR
Cable Jacket Material
PUR/PVC
Cable Jacket Color
Black
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.