Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMC-4P-4W-MM-ST-10M-PUR

  • Mfr # 1200060572

  • Zoro # G800440188


product price: $62.65
/ea
Sold in multiples of 2 for $125.30

Key Features

Cable Length
10 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Orientation
Straight to Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060572
Zoro #
G800440188
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
5.30mm (.209")

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Orientation
Straight to Pigtail
Voltage - Maximum
250V AC/DC
Current - Maximum per Contact
4.0A
Gender
Male-Pigtail
Temperature Range - Operating
-20°C to +80°C
Wire/Cable Type
EU Cable
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Material - Connector Body
PUR
Product Name
Micro-Change (M12)
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Series
120006
Cable Jacket Material
PUR/PVC
Item
Cordset
Cable Jacket Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.