This item is Discontinued.

Molex MMC-4P-LED.PNP-90-5M-PVC^ 1200060611

MMC-4P-LED.PNP-90-5M-PVC^ (Discontinued)

  • Mfr # 1200060611
  • Zoro # G900440187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200060611
Zoro #
G900440187
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
5.40mm (.213")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - O-Ring
Fluoro-elastomer
LED Indicator
PNP Sensors
Color - Cable Jacket
Black
Voltage - Maximum
30V AC/DC
Orientation
90° to Pigtail
Material - Coupling Nut
Nickel-plated Brass
UL
E152210
Material - Connector Body
PUR
Poles
4
Material - Plating Mating
Gold
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PVC
Wire/Cable Type
UL 2464
Temperature Range - Operating
-30°C to +90°C
Gender
Female-Pigtail
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Series
120006

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.