Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMC-5P-5W-FE-ST-10M-PVC

  • Mfr # 1200060638

  • Zoro # G500440181


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
UL
E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060638
Zoro #
G500440181
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
5.80mm (.230")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
60V
Orientation
Straight to Pigtail
Material - Connector Body
TPU
LED Indicator
No
Poles
5
Gender
Female-Pigtail
Material - Plating Mating
Gold
Wire/Cable Type
UL 2464
Temperature Range - Operating
-30°C TO +80°C
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
Series
120006
Product Name
Micro-Change (M12)
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Cable Jacket Material
PVC
Cable Jacket Color
Black
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.