Zoro Homepage

MMC-5P-5W-MM-ST-10M-PUR

  • Mfr # 1200652158

  • Zoro # G900440163


product price: $74.65
/ea

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
LED Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200652158
Zoro #
G900440163
UPC #
78172507805
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
5.70mm (.224")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
4.0A
Gender
Male-Pigtail
Voltage - Maximum
250V AC/DC
Orientation
Straight to Pigtail
Poles
5
Material - Connector Body
PUR
Temperature Range - Operating
-20°C to +80°C
Coupling Style
Threaded
Material - Plating Mating
Gold
Wire/Cable Type
EU Cable
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Series
120065
Connector End A
Micro-Change (M12)
Cable Jacket Material
PUR/PVC
Cable Jacket Color
Black
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.