Zoro Homepage

MMC-5P-5W-MM-ST-2M-PUR

  • Mfr # 1200060680

  • Zoro # G900440194


product price: $49.85
/ea
Sold in multiples of 12 for $598.20

Key Features

Cable Length
2 m
Keyway
Single
Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060680
Zoro #
G900440194
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
5.70mm (.224")

Details

Keyway
Single
Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +80°C
Voltage - Maximum
250V AC/DC
Wire/Cable Type
EU Cable
LED Indicator
No
Gender
Male-Pigtail
Poles
5
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Pigtail
Material - Connector Body
PUR
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Cable Jacket Material
PUR/PVC
Cable Jacket Color
Black
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.